1 gal Cleaner and Disinfectant
Spray Nine 1 gal Cleaner and Disinfectant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 160-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- No-nonsense power tackles your worst cleaning jobs
- One "does it all" formula reduces chemical use and gets the job done with less labor in less time
Specifications
- Application:
- Disinfectant Cleaner
- Collection:
- Spray Nine
- Color Finish Name:
- Clear
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10 in
- Length:
- 8-1/4 in
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Cleaner
- Size:
- 1 gal
- UPC:
- 771740012560
- Weight:
- 10 lb
- Width:
- 4-1/4 in