This product requires certification to purchase.

Tankless Water Heater Descaler Kit

Nu-Calgon

Vital-Flo Tankless Water Heater Descaler Kit

  • Fast #
  • Part #N438701
  • Item #4288989
  • Manufacturer Part #4387-01
3.5 out of 5 Customer Rating
Brand image
Nu-Calgon

Vital-Flo Tankless Water Heater Descaler Kit

  • Fast #
  • Part #N438701
  • Item #4288989
  • Manufacturer Part #4387-01
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fast acting and metal safe
  • Includes 4 gal chemical resistant container, 1/6 HP submersible pump, two 5' hose assemblies and 8 oz bottle of descaler solution
  • Requires Certification

Specifications

Length:
10 in
Material:
Metal
Product Type:
Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
681001438704