24 in. Complete High Duster Kit
24 in. Complete High Duster Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete high dust kit
- Includes 24-48" extension handle, flex frame, NuFiber duster sleeve and NuFiber chenille sleeve
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24 in
- Material:
- Microfiber