64 in. Jaw Clamp Handle in Yellow
64 in. Jaw Clamp Handle in Yellow
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 64 in