Divided Mop Bucket with Down Press Wringer in Grey
Divided Mop Bucket with Down Press Wringer in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 20 in
- Length:
- 22 in
- Width:
- 28 in