This product requires certification to purchase.

1/4 in. 3000 psi Lower Connection Pressure Gauge

Nucor

1/4 in. 3000 psi Lower Connection Pressure Gauge

  • Fast #
  • Part #N212016
  • Item #1605292
  • Manufacturer Part #212016
4.2 out of 5 Customer Rating
Brand image
Nucor

1/4 in. 3000 psi Lower Connection Pressure Gauge

  • Fast #
  • Part #N212016
  • Item #1605292
  • Manufacturer Part #212016
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Pressure - High:
3000
Pressure - Low:
0