1-1/2 Black PE A53B S40 Carbon Steel Pipe
1-1/2 Black PE A53B S40 Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- NPS
- End Connections:
- NPS
- Fitting Type:
- Pipe
- Grade:
- B
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 40S
- Wall Thickness:
- 29/100 in