This product requires certification to purchase.

1-1/4 Black PE A53B S40 Carbon Steel Pipe

Nucor

1-1/4 Black PE A53B S40 Carbon Steel Pipe

  • Fast #
  • Part #NUCDBPPEA53BH
  • Item #10345574
  • Manufacturer Part #NUCDBPPEA53BH
5 out of 5 Customer Rating
Nucor

1-1/4 Black PE A53B S40 Carbon Steel Pipe

  • Fast #
  • Part #NUCDBPPEA53BH
  • Item #10345574
  • Manufacturer Part #NUCDBPPEA53BH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53
Coating:
Black
Color Finish Name:
Black
End Connection 1:
NPS
End Connections:
NPS
Fitting Type:
Pipe
Grade:
B
Material:
Plastic
Material Type:
Polyethylene
Origin:
Domestic
PipeTubing Size:
1-1/4
Schedule Class:
40S
Type:
NUCDBPPEA53BH
Wall Thickness:
7/50 in