This product requires certification to purchase.

1-1/4 in. Grooved x FNPT Stainless Steel Adapter

Nucor

1-1/4 in. Grooved x FNPT Stainless Steel Adapter

  • Fast #
  • Part #N2641254
  • Item #1755079
  • Manufacturer Part #2641254
4.1 out of 5 Customer Rating
Brand image
Nucor

1-1/4 in. Grooved x FNPT Stainless Steel Adapter

  • Fast #
  • Part #N2641254
  • Item #1755079
  • Manufacturer Part #2641254
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Grooved
End Connection 2:
FNPT
End Connections:
Grooved x FNPT
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304