This product requires certification to purchase.

1-1/4 in. x 21 ft. Black RG A135/A795 S10 Carbon Steel Pipe

Nucor

1-1/4 in. x 21 ft. Black RG A135/A795 S10 Carbon Steel Pipe

  • Fast #
  • Part #NUCDBPRGRA135S10H
  • Item #10345587
  • Manufacturer Part #NUCDBPRGRA135S10H
3.8 out of 5 Customer Rating
Nucor

1-1/4 in. x 21 ft. Black RG A135/A795 S10 Carbon Steel Pipe

  • Fast #
  • Part #NUCDBPRGRA135S10H
  • Item #10345587
  • Manufacturer Part #NUCDBPRGRA135S10H
3.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Santa Cruz, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-135, ASTM A-795
Application:
Fire Protection
Coating:
Black
Color Finish Name:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Length:
21
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1-1/4
Schedule Class:
10S
Type:
NUCDBPRGRA135S10H
Wall Thickness:
73/1000 in