This product requires certification to purchase.

1-1/4 in. Cutting Tip

Nucor

1-1/4 in. Cutting Tip

  • Fast #
  • Part #N5604041
  • Item #1587612
  • Manufacturer Part #5604041
3.7 out of 5 Customer Rating
Brand image
Nucor

1-1/4 in. Cutting Tip

  • Fast #
  • Part #N5604041
  • Item #1587612
  • Manufacturer Part #5604041
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Length:
1/2
Number of Pieces:
1 Piece
Product Type:
Tip
Size:
1-1/4 in
Torch Type:
Propane
UL Listed:
No