10 in. x 26 ft. Plastic Beam
10 in. x 26 ft. Plastic Beam
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM AH-36
- Depth:
- 10 in
- Length:
- 26 ft
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Beam