2 in. Hose Clamp
2 in. Hose Clamp
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 2 in
- NSF Certified:
- No
- Product Type:
- Hose Clamp