This product requires certification to purchase.

325 g Multi-Purpose Precision Lubricant

Nucor

3-36® 325 g Multi-Purpose Precision Lubricant

  • Fast #
  • Part #N1502006
  • Item #1423205
  • Manufacturer Part #N1502006
5 out of 5 Customer Rating
Brand image
Nucor

3-36® 325 g Multi-Purpose Precision Lubricant

  • Fast #
  • Part #N1502006
  • Item #1423205
  • Manufacturer Part #N1502006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Connectors, Relays, Circuit Breakers, Transformers, Switchgear, Motors, Generators, Controls, Instruments, Communication Assemblies, Electronics, Alarm Systems, Starters, Tubing, Castings, Gears, Weld Rod, Wire, Fixtures, Dies, Jigs, Shim Stock, Chucks
CARB OTC LEED Compliant:
No
Collection:
3-36®
Material:
Aerosol
Maximum Temperature:
250
Product Type:
Lubricant
Size:
325 g