This product requires certification to purchase.

3 in. x 21 ft. Black RG A135/A795 S10 Carbon Steel Pipe

Nucor

3 in. x 21 ft. Black RG A135/A795 S10 Carbon Steel Pipe

  • Fast #
  • Part #NUCDBPRGRA135S10M
  • Item #10345591
  • Manufacturer Part #NUCDBPRGRA135S10M
4.3 out of 5 Customer Rating
Nucor

3 in. x 21 ft. Black RG A135/A795 S10 Carbon Steel Pipe

  • Fast #
  • Part #NUCDBPRGRA135S10M
  • Item #10345591
  • Manufacturer Part #NUCDBPRGRA135S10M
4.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-135, ASTM A-795
Application:
Fire Protection
Coating:
Black
Color Finish Name:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Length:
21 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
3 in
Schedule Class:
10S
Wall Thickness:
93/1000 in