This product requires certification to purchase.

5/8 in. Cutting Tip

Nucor

5/8 in. Cutting Tip

  • Fast #
  • Part #N5604040
  • Item #1587611
  • Manufacturer Part #5604040
5 out of 5 Customer Rating
Brand image
Nucor

5/8 in. Cutting Tip

  • Fast #
  • Part #N5604040
  • Item #1587611
  • Manufacturer Part #5604040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Length:
1/2
Number of Pieces:
1 Piece
Product Type:
Tip
Size:
5/8 in
Torch Type:
Propane
UL Listed:
No