6 in. x 21 ft. Black RG A135/A795 S10 Carbon Steel Pipe
6 in. x 21 ft. Black RG A135/A795 S10 Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-135, ASTM A-795
- Application:
- Fire Protection
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 6 in
- Schedule Class:
- 10S