60 psi Pressure Gauge
60 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- NSF Certified:
- No
- Pressure - High:
- 60
- Pressure - Low:
- 0