This product requires certification to purchase.

7/32 x 7/32 in. Straight Twist 1 Piece

Nucor

7/32 x 7/32 in. Straight Twist 1 Piece

  • Fast #
  • Part #N1802014
  • Item #1423859
  • Manufacturer Part #N1802014
5 out of 5 Customer Rating
Brand image
Nucor

7/32 x 7/32 in. Straight Twist 1 Piece

  • Fast #
  • Part #N1802014
  • Item #1423859
  • Manufacturer Part #N1802014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
7/32 in
Bit Sizes:
7/32 in
Drill Bit Type:
Twist
Magnetic:
No
Number of Pieces:
1 Piece
Shank Style:
Straight