This product requires certification to purchase.

3/4 in. Hose Coupling AM-7

Nucor

Air King™ 3/4 in. Hose Coupling AM-7

  • Fast #
  • Part #N0207083
  • Item #1755057
  • Manufacturer Part #0207083
3.7 out of 5 Customer Rating
Brand image
Nucor

Air King™ 3/4 in. Hose Coupling AM-7

  • Fast #
  • Part #N0207083
  • Item #1755057
  • Manufacturer Part #0207083
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Air King™
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
2-13/16 in
Material:
Iron
Pressure - Maximum:
150 psi