16 x 16 in. Microfiber Glass and Mirror Cloth in Blue
16 x 16 in. Microfiber Glass and Mirror Cloth in Blue
Package Quantity Info:
Each: 1Product Details
Product Details
- Glass cleaning cloth
- Visibly improved cleaning vs. cotton cloths or rags
- Launder and reuse hundreds of times
- Color coded to prevent cross-contamination and improve safety
- Color: Blue
- Size: 16" x 16"
- Heavy duty microfiber cloth color coded blue, typically designated for general purpose cleaning
- Manufactured with soil gripping "hooks" on each fiber for better cleaning
- Can be used for wet or dry applications
Specifications
- Application:
- Cleaning, General Purpose
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16 in
- Material:
- Microfiber
- Product Type:
- Cloth
- Size:
- 16 in x 16 in
- Width:
- 16 in