11-1/2 in. Round-Point Hollow-Back Shovel
11-1/2 in. Round-Point Hollow-Back Shovel
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for use in construction, farming, landscaping, utilities, and many other heavy duty applications
- Non-conductive handle with built in dielectric safety feature
- Handle surface protects users from splinters
Specifications
- Blade Length (in):
- 11-1/2 in
- Blade Material:
- Steel
- Blade Width (in):
- 9 in
- Color Finish Name:
- Black, Yellow
- Handle Length (in):
- 48 in
- Handle Material:
- Fiberglass
- Shovel Head Type:
- Round
- Tool Type:
- Shovel