48 x 14 in. Drain Spade Hollow Back with Handle
Classic Nuplaglas® 48 x 14 in. Drain Spade Hollow Back with Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Super-duty handle made tough from thousands of fiberglass strands encased in a proprietary resin
- Hollow back blade is made from 16 gauge steel
- Stronger than wood, built to last
- Made in the USA
Documents
Specifications
- Blade Length (in):
- 14 in
- Blade Width (in):
- 4.75 in
- Collection:
- Classic Nuplaglas®
- Gauge (metal):
- 16 ga
- Handle Length (in):
- 48 in
- Handle Material:
- Wood
- Handle Type:
- Straight
- Shovel Head Type:
- Spade
- Tool Type:
- Drain Spade