Ergo-Power® 48 in. Drain and Garden Spades

Part #N72095  |  Item #4124106  |  Manufacturer Part #72095

Call for Pricing EACH

Handle Length in :

48 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Blade Length: 16 in

Blade Material: Steel

Blade Width: 4-3/4 in

Collection: Ergo-Power®

Color Finish: Yellow

Gauge: 16

Handle Length in : 48 in

Handle Type: Ergonomic