48 in. Square Point Shovel
Ergo-Power® 48 in. Square Point Shovel
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Blade Length (in):
- 11-1/2
- Blade Material:
- Steel
- Blade Width (in):
- 9-22/55
- Collection:
- Ergo-Power®
- Handle Length (in):
- 48
- Handle Material:
- Fiberglass
- Shovel Head Type:
- Square
- Tool Type:
- Shovel
- Weight:
- 33