This product requires certification to purchase.

27 in. Handle Drain Spade

Nupla Corporation

Ergo Powera® 27 in. Handle Drain Spade

  • Fast #
  • Part #N72092
  • Item #5108128
  • Manufacturer Part #72092
4.2 out of 5 Customer Rating
Brand image
Nupla Corporation

Ergo Powera® 27 in. Handle Drain Spade

  • Fast #
  • Part #N72092
  • Item #5108128
  • Manufacturer Part #72092
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blade Length (in):
14
Blade Material:
Steel
Blade Width (in):
4-3/4
Collection:
Ergo Powera®
Gauge (metal):
16
Handle Length (in):
27
Handle Material:
Fiberglass/Polypropylene
Handle Type:
D-grip
Shovel Head Type:
Spade
Tool Type:
Shovel
UPC:
738501720928