This product requires certification to purchase.

5 in. Sewer Spade

Nupla Corporation

Sharp Shooter 5 in. Sewer Spade

  • Fast #
  • Part #N69323
  • Item #4460897
  • Manufacturer Part #69323
5 out of 5 Customer Rating
Brand image
Nupla Corporation

Sharp Shooter 5 in. Sewer Spade

  • Fast #
  • Part #N69323
  • Item #4460897
  • Manufacturer Part #69323
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Nupla sewer spade
  • Ideal for use in confined spaces
  • Great for use in the trench
  • Excellent choice for working in tight spaces and clearing dirt underneath pipe prior to using a descaler or installing a coupling
  • Requires Certification

Specifications

Blade Length (in):
12
Blade Width (in):
5
Collection:
Sharp Shooter
Handle Length (in):
20
Handle Material:
Plastic
Handle Type:
D-handle
Shovel Head Type:
Spade
Tool Type:
Sewer Spoon
Weight:
3-3/10