ESC *NURA STAI
Nura® ESC *NURA STAI
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Nura®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Length:
- 8 in
- Material:
- Metal
- UPC:
- 034449666480