2-1/4 in. Plastic 90 Degree Elbow
2-1/4 in. Plastic 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- NuTone® CF382 90 Degree Sweep Elbow Fitting is used in vacuum system tubing runs. The 90° Sweep Ell accommodates NuTone® Model 3808 2-inch OD PVC Tubing. NuTone® PVC fittings are manufactured in accordance with ASTMF2158.
- Suitable for use with pipes made of PVC that measure two inches in diameter on the outside.
- Ease of use, light weight and long life expectancy
- Made of durable PVC
- Low internal surface friction for air handling
- Use in central vacuum system applications.
- NuTone® central vacuum fittings are manufactured in accordance with ASTM F2158.
- 1 Year Warranty
- For standard walls - 2" x 4" construction
Specifications
- ASTM:
- ASTM F-2158
- Application:
- Central Vacuum System, Residential
- Color Finish Name:
- White
- Elbow Degree:
- 90
- FM Approved:
- No
- Fitting Size 1:
- 2-1/4
- Fitting Size 2:
- 2-1/4
- Fitting Sizes:
- 2-1/4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 784891774331