Central Vacuum Natural Hair Round Dusting Brush in Grey
Central Vacuum Natural Hair Round Dusting Brush in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- NuTone® CT105 Central Vacuum Natural Hair Dusting Brush is perfect for all your dusting needs. It is designed for use on delicate finishes and uneven surfaces. Deep cleaning is no longer a chore with NuTone®’s wide selection of tools and accessories for your central vacuum system. Handy accessories ensure that everything you need is at your fingertips while cleaning, making the job get done quicker so you can spend more time doing what you enjoy.
- Long natural bristles provide gentle cleaning for delicate surfaces
- Natural bristles dust more effectively leaving surfaces streak free and clean
- Soft bristles for draperies and other delicate fabrics
- 1 Year Warranty
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 21/100
- Length:
- 47/100
- Material:
- Plastic
- UL Listed:
- No
- UPC:
- 026715236343
- Width:
- 1/4