Hard Surface Floor Tool for Central Vacuum in Black
Hard Surface Floor Tool for Central Vacuum in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wide 11-3/4” brush with two rows of natural bristles pick up dust and other particles for a clean floor, making it ideal for hard flooring surface
- Dual rubber wheels provide balance and even air flow for smooth performance
- NuTone® CT156B Central Vacuum Hard Surface Floor Tool offers two rows of soft bristles for maximum cleaning efficiency. It is easy to handle with dual rubber wheels to maintain balance. Deep cleaning is no longer a chore with NuTone®’s wide selection of tools and accessories for your central vacuum system. Handy accessories ensure that everything you need is at your fingertips while cleaning, making the job get done quicker so you can spend more time doing what you enjoy.
- Two rows of soft bristles for maximum cleaning efficiency
- Pivot/swivel neck assembly for outstanding maneuverability in hard-to-reach areas
- 1 Year Warranty
- Scalloped cut front blade avoids snow plowing the debris while controlling air-flow for superior pick-up of all debris
- Side channels for better edge cleaning
- Easy to handle with dual rubber wheels maintain balance and even air flow
Specifications
- Color Finish Name:
- Black
- Depth:
- 11-9/10 in
- Height:
- 4 in
- Length:
- 2-1/10 in
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 11-3/4 in