This product requires certification to purchase.

70 CFM Bathroom Exhaust Fan in White

Nuvent

70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #NX503703A
  • Item #2030978
  • Manufacturer Part #NX503703A
5 out of 5 Customer Rating
Brand image
Nuvent

70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #NX503703A
  • Item #2030978
  • Manufacturer Part #NX503703A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 70 CFM
  • Requires Certification

Specifications

AMP:
1.8
Brand Model Compatibility:
503/703 Series
CFM:
70 ft3/min
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-11/25 in
Duct Size:
4 in
Energy Star Compliant:
No
Height:
3-3/4 in
Installation Type:
Ceiling Mount
Material:
Steel
Sones:
5.5
UL Listed:
No
Width:
8 in