*NLA *CVR*KIRK 2 LGHT LED FLUSH FIX
*NLA *CVR*KIRK 2 LGHT LED FLUSH FIX
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Avg Rated Hours: 25000
- Color Temperature: 3000
- CRI: 90
- Dimmable: Lamp Dependent
- Lumens: 1600
- Replaceable Light Source: Yes
- Safety Listing: cUL - Damp
- UL Application: Ceiling
- Volts: 120
- Watts: 21
Documents
Specifications
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 1600
- Number Of Hours:
- 25000
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Type:
- N62383
- UPC:
- 045923323836
- Watts:
- 21