1 in. Mounting Plate in Dark Gray
1 in. Mounting Plate in Dark Gray
Product Details
Product Details
- 1 Year Limited Warranty
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1
- Length:
- 4-1/2
- Material:
- Die Cast Aluminum
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923606755
- Width:
- 4-1/2