This product requires certification to purchase.

1 Light 60W Outdoor Frosted Mason Jar Wall Light Old Bronze

NUVO

1 Light 60W Outdoor Frosted Mason Jar Wall Light Old Bronze

  • Fast #
  • Part #N76700
  • Item #2911835
  • Manufacturer Part #76/700
5 out of 5 Customer Rating
Brand image
NUVO

1 Light 60W Outdoor Frosted Mason Jar Wall Light Old Bronze

  • Fast #
  • Part #N76700
  • Item #2911835
  • Manufacturer Part #76/700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • UL application: wall
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Depth:
5-1/2 in
Diameter:
4 in
ETL Listed:
No
Glass Type:
Frosted Ribbed
Height:
8-1/2 in
Installation Type:
Wall Mount
Length:
4 in
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923767005
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
4 in