This product requires certification to purchase.

1-Light R20 Bullet Cylinder Track Head - Brushed Nickel Finish

NUVO

1-Light R20 Bullet Cylinder Track Head - Brushed Nickel Finish

  • Fast #
  • Part #NTK319
  • Item #1067352
  • Manufacturer Part #TK319
3.1 out of 5 Customer Rating
Brand image
NUVO

1-Light R20 Bullet Cylinder Track Head - Brushed Nickel Finish

  • Fast #
  • Part #NTK319
  • Item #1067352
  • Manufacturer Part #TK319
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lawful for sale in California
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: UL - Listed
  • Replaceable Light Source: Yes
  • UL Application: Track
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1/2
Diameter:
1-1/2
Height:
9-3/4
Length:
48
Light Bulb Shape Code:
R30
Light Bulb Type:
Incandescent
Material:
Glass, Metal
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923433191
Volts:
120V
Watts:
75
Width:
1-1/2