100 W 1-Light Flush Mount Ceiling Fixture in Old Bronze
100 W 1-Light Flush Mount Ceiling Fixture in Old Bronze
Product Details
Product Details
- Lawful for sale in California
- UL application: surface
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Wet
- Replaceable Light Source: Yes
- UL Application: Surface
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Diameter:
- 4-1/4
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 9-3/8
- Installation Type:
- Surface Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923766251
- Volts:
- 120V
- Watts:
- 100
- Width:
- 4-1/4