This product requires certification to purchase.

10W 1-Light 6-77/100 in. Outdoor Wall Sconce in Bronze

NUVO

10W 1-Light 6-77/100 in. Outdoor Wall Sconce in Bronze

  • Fast #
  • Part #N621139
  • Item #7997245
  • Manufacturer Part #62/1139
5 out of 5 Customer Rating
Brand image
NUVO

10W 1-Light 6-77/100 in. Outdoor Wall Sconce in Bronze

  • Fast #
  • Part #N621139
  • Item #7997245
  • Manufacturer Part #62/1139
5 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Use to emphasize and add importance to the facade of an exterior, walls, gardens, entrances, homes, commercial areas, or to enhance visual guidance towards a building or area
  • Fixture dimensional specifications (in inches), height: 6.75, diameter: 2.38, width: 4.50, ext: 3.38
  • Direct wired installation
  • Wall mount installation, mounting hardware included
  • Integrated LED
  • 90 CRI superior quality LED light, rated for 50000 hours, for an energy efficient lighting option
  • Architectural outdoor design
  • 5 year limited warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
3000
Depth:
3-43/100 in
Dimmable:
No
Height:
6-77/100 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary, Industrial, Modern, Utility
Lumens:
900
Material:
Die Cast Aluminum
Number Of Hours:
50000 hr
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
UPC:
045923680946
Volts:
120/277V
Wall Sconce Type:
Outdoor
Watts:
10 W
Width:
4-53/100 in