This product requires certification to purchase.

10W 2-Light 6-77/100 in. Outdoor Wall Sconce in Black

NUVO

10W 2-Light 6-77/100 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #N621142R1
  • Item #7997308
  • Manufacturer Part #62/1142R1
5 out of 5 Customer Rating
Brand image
NUVO

10W 2-Light 6-77/100 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #N621142R1
  • Item #7997308
  • Manufacturer Part #62/1142R1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Create an architectural detail with light
  • These fixtures extend space, drawing the eye vertically, elongating and creating dimension and intrigue
  • Direct wired installation
  • Wall mount installation, mounting hardware included
  • Integrated LED
  • 90 CRI superior quality LED light, rated for 50000 hours, for an energy efficient lighting option
  • Architectural outdoor design
  • 5 year limited warranty
  • Fixture dimensional specifications (in inches) height: 6.75, diameter: 2.38, width: 5.00, ext: 3.39
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-43/100 in
Height
6-77/100 in
Width
4-53/100 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary, Industrial, Modern, Utility
Material
Die Cast Aluminum
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Wall Sconce Type
Outdoor
Electrical & Operational Information
Lumens
900
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120/277V
Watts
10 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Suitable for Wet Locations
UPC
045923680878