This product requires certification to purchase.

10W 7in. Wide LED Flush Mount Drum Ceiling Fixture in White

NUVO

10W 7in. Wide LED Flush Mount Drum Ceiling Fixture in White

  • Fast #
  • Part #NUV621910
  • Item #10263017
  • Manufacturer Part #62/1910
5 out of 5 Customer Rating
Brand image
NUVO

10W 7in. Wide LED Flush Mount Drum Ceiling Fixture in White

  • Fast #
  • Part #NUV621910
  • Item #10263017
  • Manufacturer Part #62/1910
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Integrated LED featuring 10 watts, 5-CCT selectable from warm to cool white, 90 CRI
  • Fixture is dimmable, with 900-980 lumens, and a beam spread of 100
  • Measures .67 -in H x 7-in round
  • Finished in white with acrylic lens
  • Die-cast aluminum construction
  • Rated for 50,000 hours
  • Ideal for corridors, closets, kitchens, bathrooms, and bedrooms
  • 5 Year Warranty
  • Easy installation with included instructions
  • Visit Satco.com for our entire line of BLINK products and accessories
  • Requires Certification
Dimensions & Measurements
Beam Spread
100°
Height
2/3 in
Width
7 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
2700
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Utility
Material
Die Cast Aluminum
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
900
Number Of Hours
50000 hr
Volts
120V
Watts
10 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
NUV621910
UL Listed
No
UPC
045923622304