This product requires certification to purchase.

12 x 1-3/50 in. 19.5W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Black

NUVO

12 x 1-3/50 in. 19.5W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #N621786
  • Item #10036651
  • Manufacturer Part #62/1786
4.7 out of 5 Customer Rating
Brand image
NUVO

12 x 1-3/50 in. 19.5W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #N621786
  • Item #10036651
  • Manufacturer Part #62/1786
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Built-in surge protection - 2.5KV
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
5000
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
1-3/50 in
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Type:
Integrated LED
Lighting Style:
Contemporary
Lumens:
1420
Material:
Metal, Plastic
Material Type:
Acrylic
Maximum Temperature:
104
Number Of Hours:
50000 hr
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UPC:
045923613159
Volts:
120/277V
Watts:
19.5 W
Width:
12 in