This product requires certification to purchase.

120V Track in Black

NUVO

120V Track in Black

  • Fast #
  • Part #NTR119
  • Item #1065428
  • Manufacturer Part #TR119
5 out of 5 Customer Rating
Brand image
NUVO

120V Track in Black

  • Fast #
  • Part #NTR119
  • Item #1065428
  • Manufacturer Part #TR119
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Safety listing: UL - listed
  • UL application: Track
  • 1 year limited warranty
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
63/100 in
Length:
24 in
Product Type:
Track
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
045923421198
Volts:
120V
Width:
1-31/100 in