13-1/4 in. 2-Light 60W Ceiling Light in Polished Brass
13-1/4 in. 2-Light 60W Ceiling Light in Polished Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Replaceable light source
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Damp
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- Application:
- Ceiling
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 13-1/4 in
- ETL Listed:
- No
- Glass Type:
- Clear Swirl
- Height:
- 5-1/2 in
- Installation Type:
- Flush Mount
- Length:
- 13-1/4 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923760259
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-1/4 in