13-1/4 in. 2-Light Flush Mount Ceiling Light in Brushed Nickel
13-1/4 in. 2-Light Flush Mount Ceiling Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Safety listing: cUL - damp
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Damp
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- Application:
- Ceiling
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-5/8 in
- Diameter:
- 13-1/4 in
- ETL Listed:
- No
- Glass Type:
- Frosted Melon
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-1/4 in
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923762444
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-1/4 in