This product requires certification to purchase.

13 in. 2-Light Flush Mount Ceiling Light in Textured White

NUVO

13 in. 2-Light Flush Mount Ceiling Light in Textured White

  • Fast #
  • Part #N76127
  • Item #2912770
  • Manufacturer Part #76/127
4.5 out of 5 Customer Rating
Brand image
NUVO

13 in. 2-Light Flush Mount Ceiling Light in Textured White

  • Fast #
  • Part #N76127
  • Item #2912770
  • Manufacturer Part #76/127
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification

Specifications

Application:
Ceiling
Color Finish Category:
Whites
Color Finish Name:
Textured White
Diameter:
13-1/4 in
ETL Listed:
No
Glass Type:
Frosted Melon
Height:
5-1/2 in
Installation Type:
Ceiling Mount
Length:
13-1/4 in
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Glass
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923761270
Volts:
120V
Watts:
60 W
Width:
13-1/4 in