This product requires certification to purchase.

14 in. 2-Light Vanity Fixture with Outlet

NUVO

14 in. 2-Light Vanity Fixture with Outlet

  • Fast #
  • Part #N77990
  • Item #2911256
  • Manufacturer Part #77/990
5 out of 5 Customer Rating
Brand image
NUVO

14 in. 2-Light Vanity Fixture with Outlet

  • Fast #
  • Part #N77990
  • Item #2911256
  • Manufacturer Part #77/990
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-1/4 in
ETL Listed:
No
Glass Type:
Frosted
Height:
4-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Glass
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923779909
Volts:
120V
Watts:
60 W
Width:
14 in