This product requires certification to purchase.

150W PAR38 Gimbal Ring Track Head - Black Finish

NUVO

150W PAR38 Gimbal Ring Track Head - Black Finish

  • Fast #
  • Part #NTH225
  • Item #1067815
  • Manufacturer Part #TH225
4.5 out of 5 Customer Rating
Brand image
NUVO

150W PAR38 Gimbal Ring Track Head - Black Finish

  • Fast #
  • Part #NTH225
  • Item #1067815
  • Manufacturer Part #TH225
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • Safety listing: UL - listed
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: UL - Listed
  • Replaceable Light Source: Yes
  • UL Application: Track
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10-1/2 in
Diameter:
5 in
ETL Listed:
No
Height:
6-1/4 in
Length:
5 in
Light Bulb Shape Code:
PAR38
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923402258
Volts:
120V
Watts:
150 W
Width:
5 in