This product requires certification to purchase.

16-13/100 in. 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Textured White

NUVO

16-13/100 in. 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Textured White

  • Fast #
  • Part #N60277
  • Item #2940446
  • Manufacturer Part #60/277
5 out of 5 Customer Rating
Brand image
NUVO

16-13/100 in. 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Textured White

  • Fast #
  • Part #N60277
  • Item #2940446
  • Manufacturer Part #60/277
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
Color Finish Category:
Whites
Color Finish Name:
Textured White
Diameter:
16-13/100 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Alabaster
Height:
5 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
045923602771
Volts:
120V
Watts:
60 W
Width:
16-1/8 in