This product requires certification to purchase.

19.5W 1-Light Square Flush Mount Ceiling Fixture in White

NUVO

19.5W 1-Light Square Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N621779
  • Item #10036644
  • Manufacturer Part #62/1779
3.9 out of 5 Customer Rating
Brand image
NUVO

19.5W 1-Light Square Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N621779
  • Item #10036644
  • Manufacturer Part #62/1779
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Built-in surge protection - 2.5KV
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
Dimmable:
Yes
ETL Listed:
Yes
Height:
1-3/50 in
Installation Type:
Ceiling Mount
Length:
12 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Style:
Contemporary
Lumens:
1470
Material:
Metal
Maximum Temperature:
104
Number Of Hours:
50000 hr
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Type:
N621779
UPC:
045923613081
Volts:
120/277V
Width:
12 in