2 ft. Lighting Track in White
2 ft. Lighting Track in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Safety listing: UL - listed
- UL application: track
- 1 Year Limited Warranty
- Safety Listing: UL - Listed
- UL Application: Track
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5/8
- Length:
- 24
- Material:
- Metal
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923421181
- Volts:
- 120V
- Width:
- 1-31/100